T24SP 24" Locking C-Clamp comes with Swivel Pads

Order Code: ZT1012226X

£53.99 Inc VAT (20%)


Description

• Wide-opening jaws provide greater versatility in clamping a variety of shapes
• Swivel pads hold tapered work, awkward fabricating jobs, and delicate projects without damaging the work surface
• Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
• Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
• Classic trigger release designed to provide maximum locking force

See full description
Specifications for T24SP 24" Locking C-Clamp comes with Swivel Pads
  • MFR Part No.
    T24SP
  • Material
    Alloy Steel
  • Overall Length
    605mm
  • Handle Type
    Ergonomic
  • Finish/Coating
    Chrome Satin
  • Type
    Locking Clamp
  • Opening Capacity
    600mm
  • Jaw Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome