001101 Twinkey for Standard Cabinets and Shut Off Systems

Order Code: ZT2601804S

£41.99 Inc VAT (20%)

Currently unavailable

Description

Knipex 00 11 01 Twinkey for STD Cabinets and Shut Off Systems The Knipex 001101 is a multifunctional key for the actuation of locking systems from the areas of facilities engineering (heating and sanitation, air conditioning, electro technology), gas and water supply and shut-off-systems. With 10 profiles, 2 crosses and 1 key, for all common locking systems. Features: 8-arm version: two 4-way spider keys connected in a space-saving way using magnets Reversible bit: 1,0 x 7 mm slot and PH2 cross slot Key and reversible bit joined by stable stainless steel wire Quality surface coating Weight-optimised zinc die-cast design Specification: Capacity square: 5 / 6 - 7 / 8 - 9 / 10 - 11 mm Capacity triangular: 7 - 8 / 9 - 10 / 11 - 12 mm Capacity double-bit key: 3 - 5 mm Capacity half-moon: 6 mm Capacity step-like square: 6 - 9 mm Length: 92mm Net weight: 0.135kg

See full description
Specifications for 001101 Twinkey for Standard Cabinets and Shut Off Systems
  • Length
    92mm
  • Product Type
    Twinkey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome