0
1

1.72-8.22mm Coaxial Crimp Tool Replacement Jaws

Order Code: ZT1009881X

£15.99 Inc VAT (20%)
£17.398% off
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Model TCC 008
Coaxial crimp tool with full cycle ratcheting crimp frame and adjustable crimp pressure. Carbon steel jaws with a chemically blacked finish and PVC handles.
Suitable for RG cable: 6, 58, 59 and 62.
Hexagonal crimp of 1.72, 2.5, 5.4, 6.48 and 8.22mm.

Specifications for 1.72-8.22mm Coaxial Crimp Tool Replacement Jaws
  • Type
    Replacement Jaws
  • To Suit
    KEN-515-5340K
  • Tool/Jaw Features
    Interchangeable Jaws
  • Jaw Material
    Steel
  • Compatible Connector
    Wire Ferrule
  • Capacity
    0.75 - 6mm
  • Number of Pieces
    1
  • Tool Material
    Steel
  • Overall Length
    40mm
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome