Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Crimping Tools
Cable and Wire Crimping Tools
10.0mm Un-insulated Through Crimp Terminal
By Newlec
Order Code:
ZT5092313S
Qty of 10 for
£15.90
Inc VAT (20%)
£1.59 each
Quantity
Price
Discount
1 - 199
£1.59
0%
200 - 499
£1.52
4.5%
500 - 999
£1.46
8%
1000 - 1999
£1.40
12%
2000 +
£1.34
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
15.90
https://www.zoro.co.uk/shop/tools-and-machining/cable-and-wire-crimping-tools/10-0mm-un-insulated-through-crimp-terminal/p/ZT5092313S
Add to quotation
View all Cable and Wire Crimping Tools
Description
Newlec 10.0MM UN-INSULATED THROUGH CRIMP TERMINAL Cable Terminations & Connectors (NEW2230) NLTC10
Tags:
#BulkDiscount
Specifications
Specifications for 10.0mm Un-insulated Through Crimp Terminal
Material
Copper
Nominal Cross Section
10-Oct
10 - 10
Surface Protection
Tinned
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome