125mm Swivel Bearing Castor Wheel with Bolt

Order Code: ZT3740551S

£6.99 Inc VAT (20%)


Description

Heavy duty non marking elastic (polyamide) castor wheel with nylon core. Swivel bearing castor wheel with M12 bolt.
Specification:

- Castor type - swivel
- Fixing type - plate
- Offset size - 40mm
- Plate hole centre - 80x60mm
- Plate hole diameter - 9mm
- Plate size - 100x80mm
- Wheel diameter - 125mm
- Tread width - 36mm
- Wheel material - Elastic (polyamide) with nylon core

See full description
Specifications for 125mm Swivel Bearing Castor Wheel with Bolt
  • Wheel Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome