13658 Crimping Tool and Terminal Kit

Order Code: ZT1009878X

£25.99 Inc VAT (20%)
£27.997% off


Description

13658
Heavy gauge carbon steel hardened, tempered and chemically blacked. Moulded grip handles. Packed in plastic storage case.

Functions:
Crimping insulated terminals sizes 1.5mm² (red), 2.5mm² (blue) and 6.0mm² (yellow).
Crimping non-insulated terminals sizes 1.5mm², 2.5mm² 4.0mm² and 6.0mm².
Wire stripping 0.75, 1.0, 1.5, 2.5, 4.0 and 6.0mm².
Shears bolt sizes 2.6, 3.0, 3.5, 4.0 and 5.0mm.
Wire cutting.
Assortment of approximately 60 insulated and 40 non-insulated crimp terminals.

See full description
Specifications for 13658 Crimping Tool and Terminal Kit
  • Overall Length
    240mm
  • Type
    Crimping Tool Kit
  • Number of Pieces
    5
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome