97 33 01 Knipex Multicrimp Crimping Pliers with Changer Magazine

Order Code: ZT1592081S

£199.99 Inc VAT (20%)


Description

Featuring three interchangable crimping dies and consistent high performance across a wide variety of crimping tasks, this tool is a versatile, all-round crimping plier. The magazine containing three dies reduces the need for other pliers, meaning that this efficient tool is all you need to perform standard crimping work.

Features and Benefits
• Quick and easy to change crimping dies
• Suitable for most common crimping applications
• Powerful and comfortable pliers
• Consistently high performance

Typical Applications
• Ideal for standard crimping needs

See full description
Specifications for 97 33 01 Knipex Multicrimp Crimping Pliers with Changer Magazine
  • Tool/Jaw Features
    Changer Magazine
  • Type
    Crimping Pliers
  • Jaw Material
    Steel
  • Includes
    Changer Magazine
  • Handle Cover Material
    Multi-Component
  • Compatible Connector
    Non-Insulated Open Plug
  • Capacity
    0.25 - 6mm²
  • MFR Part No.
    97 33 01
  • Overall Length
    250mm
  • Tool Material
    Steel
  • For Use With
    Crimping applications
  • Number of Pieces
    1
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome