Professional tool for cutting and stripping unshielded ribbon telephone cables The Knipex 975110SB (carded) Crimping Pliers are designed for Western Plugs measuring 190mm in length. Features: For crimping 6- and 8-pole Western plugs type RJ 11/12 (9.65 mm width) and type RJ 45 (11.68 mm width) Precise crimping process thanks to parallel crimping Repetitive, high crimping quality due to integral lock (self-releasing mechanism) Specification: Capacity: RJ 11/12 (6-poles) 9.65 mm RJ 45 (8-poles) 11.68 mm Number of crimping positions: 2 Range of applications: Western plugs