0
1
2
3

Assorted Terminals & Crimping Tool 361 Piece

Order Code: ZT1009859X

£22.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.490%
5 +£21.146%


Description

240mm heavy gauge hardened carbon steel wire crimper with anvil action cutters and PVC grip.
Features:
Insulation terminals: 1.5mm (red), 2.5mm (blue) and 6.0mm (yellow).
Wire cutters: M2.6, M3.0, M3.5, M4.0 and M5.0mm.
Non insulated terminals: 1.5mm, 2.5mm 4.0 - 6.0mm.
Wire strippers: 0.75, 1.0, 1.5, 2.5, 4.0 and 6.0mm.

Kit Contents:
40mm 5-Way Crimping Tool.
Blade connectors:
Red - 2.3 x 10.4mm (20pcs)
Blue - 2.8 x 9.0mm (20pcs)
Push-on spade connectors - MALE:
Red - 6.3 x 0.8mm (25pcs)
Blue - 6.3 x 0.8mm (25pcs)
Push-on spade connectors - FEMALE:
Red - 6.3 x 0.8mm (25pcs)
Blue - 6.3 x 0.8mm (25pcs)
Butt connectors:
Red - 0.5 x 1.5mm2 (10pcs)
Blue - 1.5 x 2.5mm2 (10pcs)
Bullet connectors - MALE:
Red - 4.0mm2 (20pcs)
Blue - 4.0mm2 (20pcs)
Bullet connectors - FEMALE:
Red - 4.0mm (20pcs)
Blue - 4.0mm (20pcs)
Fork connectors:
Red - 4.0mm (25pcs)
Blue - 4.0mm (25pcs)
Yellow - 4.0mm (10pcs)
Ring connectors:
Red - 4.0mm (25pcs)
Blue - 4.0mm (25pcs)
Yellow - 6.0mm (10pcs)

See full description
Specifications for Assorted Terminals & Crimping Tool 361 Piece
  • Capacity
    Insulation Terminals: 1.5mm² (red), 2.5mm² (blue), 6.0mm² (yellow)
    Wire Cutters: M2.6, M3.0, M3.5, M4.0 and M5.0mm
    Non-Insulated Terminals: 1.5mm² , 2.5mm², 4.0 - 6.0mm²
    Wire Strippers: 0.75, 1.0, 1.5, 2.5, 4.0 and 6.0mm²
  • Number of Pieces
    361
  • Type
    Crimping Tool Kit
  • Includes
    (10) Butt Connectors - Blue
    (25) Push-On Spade Connectors - Male - Blue
    (25) Push-On Spade Connectors - Female - Red
    (20) Blade Connectors - Red
    (25) Push-On Spade Connectors - Male - Red
    (20) Blade Connectors - Blue
    Supplied in a plastic storage case
    (10) Ring Connectors - Yellow
    (25) Fork Connectors - Blue
    (25) Push-On Spade Connectors - Female - Blue
    (10) Butt Connectors - Red
    240 mm 5-Way Crimping Tool
    (20) Bullet Connectors - Male - Blue
    (20) Bullet Connectors - Male - Red
    (10) Fork Connectors - Yellow
    (25) Ring Connectors - Red
    (25) Ring Connectors - Blue
    (20) Bullet Connectors - Female - Red
    (25) Fork Connectors - Red
    (20) Bullet Connectors - Female - Blue
  • Tool/Jaw Features
    Anvil Action Cutter
  • Tool Material
    Steel
  • Jaw Material
    Carbon Steel
  • Compatible Connector
    Insulated Terminals
    Non-Insulated Terminals
    Wire Strippers
    Wire Cutter
  • Handle Cover Material
    PVC
  • Overall Length
    240mm
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome