The Weicon No. 4-16 Cable Stripper enables precise, fast and safe stripping of all common round cables with a diameter between 4 and 16 millimetres. Fitted with an ergonomic, non-slip, multicomponent handle. The cutting blade is integrated in the housing and self-rotating, enabling the automatic adjustment from circular to longitudinal cutting. Thanks to the set screw on the back of the handle, the cutting depth can be adjusted with an infinitely variable range. This prevents damaging the inner conductor.Approval/certificate safety tested by TUV NORD.Specifications:Application Area, Outer Diameter: 4-16mm.Length: 135mm.