Cable Stripper No. S 4-28

Order Code: ZT5112622S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

The Weicon No. S 4-28 Cable Stripper enables precise, fast and safe stripping of all common round cables with a diameter between 4 and 28 millimetres. Fitted with an ergonomic, non-slip, multicomponent handle. The cutting blade is integrated in the housing and self-rotating, enabling the automatic adjustment from circular to longitudinal cutting. Thanks to the set screw on the back of the handle, the cutting depth can be adjusted with an infinitely variable range. This prevents damaging the inner conductor. In addition, a hook blade has been integrated into the S 4-28, which can be retracted into the housing. The blade is lockable in both positions. This leads to a significant reduction in the risk of injury which fixed blades bring with them.Approval/certificate safety tested by TUV NORD.Specifications:Application Area, Outer Diameter: 4-28mm.Length: 175mm.

See full description
Specifications for Cable Stripper No. S 4-28
  • Length
    175mm