Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Crimping Tools
Cable and Wire Crimping Tools
Cable Stripper Stripa x 16 16mm
By Weidmuller
Order Code:
ZT4993362S
£152.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
152.99
https://www.zoro.co.uk/shop/tools-and-machining/cable-and-wire-crimping-tools/cable-stripper-stripa-x-16-16mm/p/ZT4993362S
Add to quotation
View all Cable and Wire Crimping Tools
Description
Weidmuller CABLE STRIPPER STRIPAX 16 16MM Hand Tools (W800) 9005610000
Specifications
Specifications for Cable Stripper Stripa x 16 16mm
Length
190mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome