0
1
2
3
4
5
6

Crimping Lever Pliers For Cable Links or Ferrules 250mm KPX975208

Order Code: ZT1286311P

£139.99 Inc VAT (20%)


Description

These Knipex KPX 97 52 06 crimping pliers reduce hand forces up to 30%. Compared with regular crimping pliers, due to optimised lever ratio. Two hand operation for easy crimping of large diameters possible. With precise crimping dies and integral lock with self-releasing mechanism when correct pressure reached. These Knipex KPX975206 are well balanced centre of gravity with angled head and ergonomically PVC designed handles. Adjustable crimping pressure, makes it a breeze when lots of crimmping is requires so reducing user fatique. Made from specially hardened and tempered special tool steel for added strength and durability. Head are burnished and handles plastic coated for added grip and user comfort. Length 250mm. For cable links and ferrules

See full description
Specifications for Crimping Lever Pliers For Cable Links or Ferrules 250mm KPX975208
  • MFR Part No.
    97 52 08
  • Capacity
    6.0m
  • Length
    250mm
  • Material
    Steel
  • Size
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome