0
1
2
3

Crimping Plier Kit comes with Assorted Terminals

Order Code: ZT1009882X

£11.99 Inc VAT (20%)
£14.3916.5% off
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Made from heavy gauge carbon steel heat treated to HRa 65/70. Chemically blackened with cushion grip handles for operator comfort. Kit comes complete with 100 assorted insulated and non-insulated terminals in a neat plastic see through box.
Strip range: 0.75 - 6.
Crimp/cut capacity: 1.5 - 16mm.

Specifications for Crimping Plier Kit comes with Assorted Terminals
  • Type
    Crimping Tool Kit
  • Jaw Material
    Steel
  • Includes
    Crimping Plier, (100) Insulated and Non-Insulated Terminals
    Plastic Carrying Box
  • Tool Material
    Steel
  • Capacity
    1.5mm² - 16mm ²
  • MFR Part No.
    CPK090
  • Compatible Connector
    Insulated Terminals
    Non-Insulated Terminals
  • Handle Cover Material
    PVC
  • Tool/Jaw Features
    Chemically Blackened
  • Number of Pieces
    100
  • Overall Length
    240mm
  • To Suit
    Electric Industry
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome