Crimping Pliers for RJ11/12 RJ45 Western Plugs KPX975110
0
1
2
3
4
5
6
7

Crimping Pliers for RJ11/12 RJ45 Western Plugs KPX975110

Order Code: ZT1286309P

£39.99 Inc VAT (20%)

Currently unavailable

Description

The Knipex 975110 is a Crimping Plier for western plugs. It is a professional tool for cutting, and stripping, unshielded ribbon telephone cables. This plier has a precise crimping process thanks to parallel crimping, and will crimp 6- and 8-pole Western plugs type RJ 11/12 (9.65mm width) and type RJ 45 (11.68mm width) long design. The Crimping Plier has a repetitive high crimping quality due to its integral lock (self-releasing mechanism) and has a length cutter and stripping knife for ribbon cables 6- and 12-mm length. With an additional stripping device for round cables, and chrome vanadium electric steel in special quality, oil-hardened, and cushion grip handles for added grip and user comfort. Capacity RJ 11/12 (6-poles) 9.65mm RJ 45 (8-poles) 11.68mm. Weight 340g. Length 267mm.

See full description
Specifications for Crimping Pliers for RJ11/12 RJ45 Western Plugs KPX975110
  • MFR Part No.
    97 51 10 SB
  • Capacity
    11.68m
  • Size
    190mm