Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Crimping Tools
Cable and Wire Crimping Tools
Dismanting Tool 4, 5 - 25 mm 63875
By EGA Master
Order Code:
ZT3280757S
£61.99
each
Inc VAT (20%)
£123.98 minimum order value
Quantity
Price
Discount
1 - 4
£61.99
0%
5 +
£59.51
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
123.98
https://www.zoro.co.uk/shop/tools-and-machining/cable-and-wire-crimping-tools/dismanting-tool-4-5-25-mm-63875/p/ZT3280757S
Add to quotation
View all Cable and Wire Crimping Tools
Description
DISMANTING TOOL 4, 5 - 25 MM
Tags:
#BulkDiscount
Specifications
Specifications for Dismanting Tool 4, 5 - 25 mm 63875
Size Range
4.5 - 25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome