Ferrule Crimp Tool


Select
Select
£25.99 Inc VAT (20%)


See all variants from £25.99

Description

Available in two sizes, these ferrule crimp tools have a full-cycle ratcheting crimp frame and an adjustable crimp pressure. Possessing carbon steel jaws with a chemically blacked finish and PVC handles for bolstered grip.

Features and Benefits
• Manufactured from carbon steel making for a durable product
• Chemically blackened finish protects against corrosion
• Available in two sizes to suit your specific needs
• PVC coated handles ensure optimum comfort and grip

Typical Applications
• Construction
• DIY
• Electrical

Feature Attributes

Number of Pieces:
1
Type:
Crimping Pliers
Tool Material:
Steel
Handle Cover Material:
PVC
Non Sparking:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome