0
1
2
3
4

Heavy Duty Ratchet Crimping Toolkit 552 Piece

Order Code: ZT1009858X

£63.99 Inc VAT (20%)
£69.998.5% off
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

Heavy duty 220mm ratchet crimper with a selection of pre-insulated red, blue & yellow electrical connector terminals, cable ties and insulation tape. Ratchet crimper has laminated steel jaws with strengthened PVC handle grips. Suitable for crimping insulated terminals as follows:
Red channel: 0.5 - 1.00mm,
Blue channel: 1.5 - 2.5mm,
Yellow channel: 4.0 - 6.0mm.
Supplied in a fitted case with slide locking clips & handle.

Kit contents:
Heavy duty ratchet crimper
Black insulation tape: 19mm x 9m
Black cable ties: 2.5 x 100mm (50pcs)
Ring connectors:
Red - 3.7mm (14pcs), 4mm (13pcs), 5mm (13pcs).
Blue - 3.7mm (12pcs), 4mm (12pcs), 5mm (12pcs), 6mm (25pcs),
Yellow - 4mm (13pcs), 5mm (12pcs).
Butt connectors: Red (25pcs) - 1.5 x 1.5mm2,
Blue (25pcs) - 1.5 x 2.5mm2.
Push-on spade connectors: - MALE:
Red (25Pcs), Blue (25Pcs) Yellow (12Pcs) - 6.3 x 0.8mm.
Push-on spade connectors: - FEMALE:
Red (25Pcs), Blue (25Pcs), Yellow (12Pcs) 6.3 x 0.8mm.
Push-on spade covered connectors: - FEMALE:
Red (25pcs), Blue (25pcs) - 6.3 x 0.8mm.
Push-on piggy-back connectors: - FEMALE:
Red (25pcs), Blue (25pcs) - 6.3 x 0.8mm.
Bullet connectors: - MALE: Red (25pcs), Blue (25pcs) - 4mm.
Bullet connectors: - FEMALE: Red (25pcs), Blue (25pcs) - 4mm.

See full description
Specifications for Heavy Duty Ratchet Crimping Toolkit 552 Piece
  • Jaw Material
    Steel
  • Number of Pieces
    552
  • Tool Material
    Steel
  • Compatible Connector
    Insulated Terminals
  • Capacity
    Red Connector: 0.5 - 1.00mm²
    Blue Connector: 1.5 - 2.5mm²
    Yellow Connector: 4.0 - 6.0mm²
  • Type
    Crimping Tool Kit
  • Handle Cover Material
    PVC
  • Includes
    Heavy Duty Ratchet Crimper
    (25) Push-On Spade Connectors - Male - Blue
    (12) Ring Connectors - Yellow - 5mm
    (25) Bullet Connectors - Female - Blue
    (25) Push-On Piggy-Back Connectors - Female - Red
    (25) Bullet Connectors - Male - Blue
    (50) Black Cable Ties
    (12) Ring Connectors - Blue - 4mm
    (25) Ring Connectors - Blue - 6mm
    (25) Push-On Spade Connectors - Male - Red
    Black Insulation Tape
    (12) Push-On Spade Connectors - Female - Yellow
    (14) Ring Connectors - Red - 3.7mm
    (25) Push-On Spade Covered Connectors - Female - Red
    (12) Ring Connectors - Blue - 3.7mm
    (25) Push-On Spade Connectors - Female - Blue
    (25) Butt Connectors - Blue
    (12) Push-On Spade Connectors - Male - Yellow
    (25) Push-On Spade Connectors - Female - Red
    (12) Ring Connectors - Blue - 5mm
    (13) Ring Connectors - Yellow - 4mm
    (13) Ring Connectors - Red - 5mm
    (25) Push-On Spade Covered Connectors - Female - Blue
    (25) Bullet Connectors - Female - Red
    Supplied in a fitted case
    (25) Push-On Piggy-Back Connectors - Female - Blue
    (13) Ring Connectors - Red - 4mm
    (25) Butt Connectors - Red
    (25) Bullet Connectors - Male - Red
  • Overall Length
    220mm
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome