0
1

Modular Plug Crimping Tool

Order Code: ZT1009850X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Model MCT 008
Modular plug crimping tool complete with wire cutting and stripping facilities. Manufactured from hardened and tempered carbon steel with chemically blacked finished and tempered jaws with PVC handles.
Capacity: 8P8C/RJ-45, 6P/RJ-12, RJ-11 and 6P2C.

Specifications for Modular Plug Crimping Tool
  • Tool/Jaw Features
    Stripping
    Cutting
  • Number of Pieces
    1
  • Compatible Connector
    RJ12
    RJ11
    RJ45
  • Handle Cover Material
    PVC
  • Overall Length
    185mm
  • Jaw Material
    Carbon Steel
  • Tool Material
    Steel
  • Type
    Crimping Pliers
  • MFR Part No.
    MCT008
  • Capacity
    8P8C/RJ-45, 6P/RJ-12, RJ-11
    6P2C.
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome