Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Crimping Tools
Cable and Wire Crimping Tools
Piggy Back Terminal 6.3mm Red - 258
By AUTOBAR
Order Code:
ZT3955815S
£2.69
each
Inc VAT (20%)
£301.28 minimum order value
Add to basket
Minimum order quantity: 112.
Get it by
Wed, 15th Jan
In Stock
GBP
301.28
https://www.zoro.co.uk/shop/tools-and-machining/cable-and-wire-crimping-tools/piggy-back-terminal-6-3mm-red-258/p/ZT3955815S
Add to quotation
View all Cable and Wire Crimping Tools
Description
AUTOBAR Piggy Back Terminal 6.3MM Red - 258 258
Specifications
Specifications for Piggy Back Terminal 6.3mm Red - 258
Product Type
Piggy Back Terminal
Colour
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome