PreciForce Crimping Pliers Burnished Multi-component Grips 220mm

Order Code: ZT1194418X

£109.99 Inc VAT (20%)


Description

Designed for multi-purpose use for crimping insulated cable lugs, plug connectors and butt connectors of between 0.5 and 6.0 mm², these PreciForce® crimping pliers are ideal for repetitive and accurate working. The product boasts optimum transmission of force, superb handling due to the lightweight, ergonomic design and has a robust construction from specially selected high quality chrome vanadium electric steel.

Features and Benefits
• Delivers consistently high quality crimping due to the precision dies and forced locking mechanism (unlockable)
• Tools have been set precisely (calibrated) in the factory to ensure accuracy even with repetitive use
• Designed for optimum transmission of force due to the toggle lever that aims to reduce fatigue when operating the tool
• Favourable handle position, low weight, compact design and ergonomically shaped handles bolster user comfort and control
• Manufactured from chrome vanadium electric steel that has been oil-hardened, making for a truly robust product
• Burnished finish protects the tool from corrosion as well as more general wear and tear

Typical Applications
• Electrical
• Construction
• DIY

See full description
Specifications for PreciForce Crimping Pliers Burnished Multi-component Grips 220mm
  • Overall Length
    220mm
  • MFR Part No.
    97 52 36
  • Compatible Connector
    Wire Ferrule
  • Number of Pieces
    1
  • Type
    Crimping Pliers
  • Capacity
    0.75 - 6mm
  • Tool Material
    Chrome Vanadium Electric Steel
  • Handle Cover Material
    Bi-Material
  • Jaw Material
    Chrome Vanadium Electric Steel
  • Non Sparking
    No
  • For Use With
    Plug Connectors
    Butt Connectors
    Cable lugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome