Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Crimping Tools
Cable and Wire Crimping Tools
Ratchet Crimping Pliers for COAX - Bnc-Tnc Connectors 9" 62597
By EGA Master
Order Code:
ZT3279874S
£84.99
each
Inc VAT (20%)
£169.98 minimum order value
Quantity
Price
Discount
1 - 4
£84.99
0%
5 +
£81.59
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
169.98
https://www.zoro.co.uk/shop/tools-and-machining/cable-and-wire-crimping-tools/ratchet-crimping-pliers-for-coax-bnc-tnc-connectors-9-inch-62597/p/ZT3279874S
Add to quotation
View all Cable and Wire Crimping Tools
Description
RATCHET CRIMPING PLIERS FOR COAX -BNC-TNC CONNECTORS 9"
Tags:
#BulkDiscount
Specifications
Specifications for Ratchet Crimping Pliers for COAX - Bnc-Tnc Connectors 9" 62597
Product Type
Ratchet Crimping Pliers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome