Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Crimping Tools
Cable and Wire Crimping Tools
Refill for Crimping Tool 037649 1mm Red
By Legrand
Order Code:
ZT4976792S
£1.39
Inc VAT (20%)
£1.59
12.5% off
Quantity
Price
Discount
1 - 19
£1.39
0%
20 - 49
£1.33
4.5%
50 - 99
£1.28
8%
100 - 199
£1.22
12%
200 +
£1.17
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.39
https://www.zoro.co.uk/shop/tools-and-machining/cable-and-wire-crimping-tools/refill-for-crimping-tool-037649-1mm-red/p/ZT4976792S
Add to quotation
View all Cable and Wire Crimping Tools
Description
Legrand REFILL FOR CRIMPING TOOL 037649 1MM RED Starfix Ferrules 37643
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Refill for Crimping Tool 037649 1mm Red
Material
Copper
Nominal Cross Section
1
1
Surface Protection
Tinned
Colour
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome