Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Crimping Tools
Cable and Wire Crimping Tools
Terminal Test Disconnect Sakc 10 Stb/re 10mm Yellow
By Weidmuller
Order Code:
ZT5020463S
£10.99
each
Inc VAT (20%)
£1,099.00 minimum order value
£11.49
4% off
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
1099.00
https://www.zoro.co.uk/shop/tools-and-machining/cable-and-wire-crimping-tools/terminal-test-disconnect-sakc-10-stb-re-10mm-yellow/p/ZT5020463S
Add to quotation
View all Cable and Wire Crimping Tools
Description
Weidmuller TERMINAL TEST DISCONNECT SAKC 10 STB/RE 10MM YELLOW SAK-Series (P100) 324020000
Specifications
Specifications for Terminal Test Disconnect Sakc 10 Stb/re 10mm Yellow
No. of Levels
1
Colour
Beige
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome