0
1

Uninsulated Terminal Crimp Tool


Select
£29.99 Inc VAT (20%)
Up to 9% off


See all variants from £29.99

Description

Model TCU 016
Uninsulated terminal crimp tool with full cycle ratcheting crimp frame and adjustable crimp pressure. Carbon steel jaws with a chemically blacked finish and PVC handles.
Capacity: DIN 1 - 2, 6, 10 and 16mm². AWG 14, 10, 8 and 6.

Replacement jaws available separately.

See full description

Feature Attributes

Tool Material:
Steel
Type:
Crimping Pliers
Number of Pieces:
1
Tool/Jaw Features:
Adjustable Crimp Pressure,Ratcheting
Handle Cover Material:
PVC
Non Sparking:
No
Product Reviews -
a year ago by Ian
Excellent crimper with good quality polished jaws for even and solid crimps.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome