Quantity | Price | Discount |
---|---|---|
1 - 4 | £37.99 | 0% |
5 + | £35.33 | 7% |
3MM RF100Diver Carbide End Mills feature a hardened carbide construction for increased rigidity and a nano-Si coating for improved performance and durability. The weldon shank design helps hold the tool in place and prevents rotation within the machine.
Features and Benefits
• Hard carbide construction for increased rigidity
• Nano-Si coating for increased wear and heat resistance
• 4 Flute for optimal cutting performance
• Weldon shank for increased stability when machining
Specifications
• Series number: 6804
• Coating: Nano-Si
• Cutting Edge: Corner chamfer
• Helix Angle: 36/37/38
• Material: Carbide
• Shank: HB weldon flat
Typical Applications
• Milling
• Steel
• Stainless steel
• Cast iron