12.0MM 3 Flute 45 Degree Uncoatedaluminium Carbide End Mill
0
1

12.0MM 3 Flute 45 Degree Uncoatedaluminium Carbide End Mill

Order Code: ZT2117345S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£69.345%

Schedule order and save 5% now

Description

These 3 flute end mills are manufactured from carbide and are ideally suited for machining non-ferrous materials such as aluminium, bronze, lead and copper. Available in a range of sizes and specifications, each end mill is uncoated with a corner radius of 0.2mm and a 45° angle.

Features and Benefits
• Perfect for non-ferrous applications such as machining aluminium, copper, lead and bronze for versatility of use
• High material removal rates for quick machining
• Ensures a smooth surface finish for accurate and precise machining results
• Polished flutes for optimised chip evacuation
• Excellent chip flow to avoid material blockages

Typical Applications
• Ideal for use when machining aluminium, copper, bronze, lead or similar non-ferrous materials

See full description
Specifications for 12.0MM 3 Flute 45 Degree Uncoatedaluminium Carbide End Mill
  • Number of Flutes
    3
  • Flute Length
    26mm
  • End Mill Type
    Corner Radius
  • Overall Length
    83mm
  • Flute Type
    Helical
  • Shank Diameter
    12mm
  • Finish/Coating
    Uncoated
  • Shank Type
    Straight
  • Cutter Diameter
    12mm
  • Material
    Carbide
  • Length Type
    Regular
  • Cutter Style
    Corner Radius
  • Milling Cutter Type
    End Mills
  • System of Measurement
    Metric
  • ISO Category
    N
  • Helix Angle
    45°
  • Corner Radius
    0.2mm
  • Coolant Delivery
    External

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome