16.0MM 52DEG High Helix 4FL End Mill Q-Coat

Order Code: ZT1151564X

£159.99 Inc VAT (20%)

Currently unavailable

Description

Centre cutting.
To Manufacturers Standards.
Cutting diameter to h10.
Shank diameter to h6.
Carbide Q-Coat.

Series 69 - 52° Hi-Helix
Carbide Q-Coat.

See full description
Specifications for 16.0MM 52DEG High Helix 4FL End Mill Q-Coat
  • Finish/Coating
    AlTiN
  • Plunge Type
    Centre Cutting
  • Cutting Direction
    Right Hand
  • Flute Length
    40.0mm
  • Series
    69
  • Shank Type
    Plain Round
  • Shank Diameter
    16.0mm
  • Cutter Diameter Tolerance
    h10
  • Shank Diameter Tolerance
    h6
  • Coolant Delivery
    External
  • Number of Flutes
    4
  • Flute Type
    Helical
  • Overall Length
    110.0mm
  • Helix Angle
    52°
  • Cutter Diameter
    16.0mm
  • Material
    Carbide
  • End Mill Type
    End Mill
  • Length Type
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome