3019400 Wx-G-Emss Series 4 Flute End Mill 35 Helix Plain Shank Carbide

Order Code: ZT3302242S

£133.99 Inc VAT (20%)


Description

OSG WX-G-EMSS 4 flute short series endmills are manufactured from high performance micro grain carbide with an Ultra WX coating (multi layered composite TiALN).


Centre cutting. Cutting length: 1.5 x D.

The Ultra WX coating has been developed to improve performance in a wide range of materials including nonferrous materials, mild steels, and refined steels This stable performance remains consistent in both wet and dry applications and is intended for a wide range of cutting conditions, from low speed/reduced cutting force applications to high speed/high cutting force applications.

For all technical and dimensional specifications please refer to our catalogue.

See full description
Specifications for 3019400 Wx-G-Emss Series 4 Flute End Mill 35 Helix Plain Shank Carbide
  • Material
    Carbide
  • Product Type
    End Mill