3197 18.00MM Carbide 4 Flute End Mills - Type N

Order Code: ZT1151795X

£113.99 Inc VAT (20%)


Description

Series 3197
Carbide 4 Flute End Mills
Metric
Type: N.
DIN: 6527 A/B.
Shank: HA.
Length: Long.
Helix angle: 30.
Tolerence: h10.

See full description
Specifications for 3197 18.00MM Carbide 4 Flute End Mills - Type N
  • Series
    3197
  • Material
    Carbide
  • Finish/Coating
    Bright
  • Flute Type
    Helical
  • Overall Length
    92mm
  • Cutter Diameter Tolerance
    h10
  • Standards Met
    DIN 6527L
  • Shank Diameter Tolerance
    h6
  • Shank Diameter
    18mm
  • Number of Flutes
    4
  • Cutter Diameter
    18mm
  • Flute Length
    32mm
  • Coolant Delivery
    External
  • MFR Part No.
    03197 018.000
  • Cutting Direction
    Right Hand
  • Shank Type
    Plain Round
  • Plunge Type
    Centre Cutting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome