32MM Mill-drill Weldon (SPMX + CCMT 12)

Order Code: ZT1149949X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Used for drilling, plunging, pocketing, profiling and slotting. A good general purpose cutter, mostly used to produce a hole then open it out to a pocket or closed slot. Uses a square insert with a special corner facet to cut on centre. The outer insert compliments the inner one to cut full diameter.

Specifications for 32MM Mill-drill Weldon (SPMX + CCMT 12)
  • Milling Application
    Profiling
    Pocketing
    Slotting.
    Drilling
  • Coolant Delivery
    External
  • Neck Length
    40mm
  • Maximum Cutting Diameter
    32mm
  • Shank Type
    Weldon Flat
  • Set Type
    Individual Mill
  • Inserts Included
    None
  • Insert Holding Type
    Clamp Screw
  • Insert Shape
    Square
  • Toolholder Material
    Steel
  • Minimum Cutting Diameter
    32mm
  • Number of Inserts
    2
  • Shank Diameter
    32mm
  • Overall Length
    130mm
  • Number of Mills in Set
    1
  • Insert Size
    1204
    12T3
  • Head Type
    Not Modular
  • Insert Style
    CCMT
    SPMX
  • Cutting Edge Angle
    90°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome