3308 14.00mm Carbide 2 Flute Ball Nosed End Mill

Order Code: ZT3937993S

£84.99 Inc VAT (20%)


Description

Series 3308 Carbide Ball Nosed End Mill
2 Flute
Metric
Type: N.
DIN: 6527 A/B.
Shank: HA.
Helix angle: 30.
Tolerence: h10.

See full description
Specifications for 3308 14.00mm Carbide 2 Flute Ball Nosed End Mill
  • Plunge Type
    Centre Cutting
  • Cutter Diameter
    14mm
  • Shank Type
    Plain Round
  • MFR Part No.
    03308 014.000
  • Material
    Carbide
  • Finish/Coating
    Bright
  • Overall Length
    83mm
  • Coolant Delivery
    External
  • Shank Diameter
    14mm
  • Material Application
    Aluminium
  • Number of Flutes
    2
  • Flute Length
    22mm
  • Length Type
    Regular
  • Cutting Direction
    Right Hnd
  • Helix Angle
    30°
  • Series
    3308
  • Flute Type
    Helical
  • Ball Nose Type
    Ball Nose End Mill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome