3319 12.00MM Carbide Ratio End Mill

Order Code: ZT1151578X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£84.596%


Description

Designed for Aluminium and soft materials with a 40/42 unequal helix, bright finish. Unequal helix milling cutters provide productivity benefits of up to 60% higher feed rates and longer tool life. These cutters are suitable for roughing and finishing giving vibration free machining and increased surface quality. Manufactured to DIN 6527.

For all dimensional and technical specifications please refer to our catalogue.

Specifications for 3319 12.00MM Carbide Ratio End Mill
  • Finish/Coating
    Uncoated
  • Shank Diameter
    12mm
  • Material
    Carbide
  • Cutting Direction
    Right Hand
  • Flute Length
    26mm
  • Flute Type
    Helical
  • Cutter Diameter
    12mm
  • Overall Length
    83mm
  • Number of Flutes
    4
  • Shank Type
    Weldon Flat
  • Plunge Type
    Centre Cutting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome