3366 8.00MM Fire Coat Carbide Inox End Mill

Order Code: ZT1151681X

£99.99 Inc VAT (20%)


Description

Designed for optimum machining of Stainless Steels, Special Alloy Steels and High Tensile Steels with a 40/42deg unequal helix and with radial 64deg coolant supply.

Specifications for 3366 8.00MM Fire Coat Carbide Inox End Mill
  • Flute Type
    Helical
  • Material
    Carbide
  • Overall Length
    63mm
  • Flute Length
    19mm
  • Shank Diameter
    8mm
  • Finish/Coating
    Multilayer TiN/TiAlN
    FIREX
  • Number of Flutes
    4
  • Plunge Type
    Centre Cutting
  • Shank Type
    Weldon Flat
  • Cutter Diameter
    8mm
  • Cutting Direction
    Right Hand

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome