Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
Carbide End Mills
3629 10.00mm Fire Coat CARBIDERF100 End Mill
By Guhring
Order Code:
ZT2493216S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£94.99
5%
1
Add to basket
Get it in
12-15
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-end-mills/3629-10-00mm-fire-coat-carbiderf100-end-mill/p/ZT2493216S
Add to quotation
View all Carbide End Mills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3629 10.00mm Fire Coat CARBIDERF100 End Mill
Series
3629
Material
Carbide
Shank Type
Plain Round
Plunge Type
Centre Cutting
Overall Length
72mm
Flute Length
22mm
Standards Met
DIN 6527L
Number of Flutes
4
Flute Type
Helical
Shank Diameter Tolerance
H6
Finish/Coating
Fire
Cutter Diameter Tolerance
H10
Cutter Diameter
10mm
Cutting Direction
Right Hnd
Shank Diameter
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome