3632 8.00mm Carbide 6 Flute Standard Length Weldon Flat End Mills - FIREX Coated

Order Code: ZT3298588S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.345%


Description

Designed for Finish Machining of Steels, Stainless Steels and High Tensile Steels with a 44/45/46deg unequal helix and Guhring?s own unique Fire Coating for increased performance.

Specifications for 3632 8.00mm Carbide 6 Flute Standard Length Weldon Flat End Mills - FIREX Coated
  • Number of Flutes
    6
  • Cutting Direction
    Right Hnd
  • Flute Length
    19mm
  • Series
    3632
  • Material
    Carbide
  • Shank Diameter Tolerance
    H6
  • Shank Diameter
    8mm
  • MFR Part No.
    03632 008.000
  • Overall Length
    63mm
  • Cutter Diameter
    8mm
  • Shank Type
    Weldon Flat
  • Flute Type
    Helical
  • Cutter Diameter Tolerance
    H10
  • Finish/Coating
    FIREX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome