Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
Carbide End Mills
3649 8.00mm 4FL Carbide End Mill
By Guhring
Order Code:
ZT1039910P
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 +
£23.49
6%
1
Add to basket
Get it in
12-15
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-end-mills/3649-8-00mm-4fl-carbide-end-mill/p/ZT1039910P
Add to quotation
View all Carbide End Mills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3649 8.00mm 4FL Carbide End Mill
Shank Diameter Tolerance
h6
Cutter Diameter
8.0mm
Flute Length
19.0mm
Cutter Diameter Tolerance
h10
Finish/Coating
Fire
Overall Length
63.0mm
Flute Type
Helical
Number of Flutes
4
Shank Type
Plain Round
Shank Diameter
8.0mm
Material
Carbide
Series
3649
Cutting Direction
Right Hand
Standards Met
DIN 6527L
MFR Part No.
03649 008.000
Material Grade
K20/K40
Plunge Type
Centre Cutting
End Mill Type
End Mill
Length Type
Regular
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome