3800 4.00mm Carbide 4 Flute Plain Shank Standard Length End Mill - nano-A Coated

Order Code: ZT3933996S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 +£30.714%


Description

Series 3800 cabide plain shank end mills feature a nano-A™ coated - AlTiN-coating (Al-content between TiAlN and SuperA) multilayer with nanostructured areas. This allows the tool to offer excellent resistance against blue-violet, high heat- and wear. The carbide construction allows for a harder cutting edge with greater efficiency and the 4 flute design offers a precision cut for greater surface finishing.

Features and Benefits
• nano-A™ coated for excellent resistance against blue-violet, high heat- and wear
• Carbide construction for a harder cutting edge and greater efficiency
• 4 flute design offers a precision cut for greater surface finishing

Typical Applications
• Milling

See full description
Specifications for 3800 4.00mm Carbide 4 Flute Plain Shank Standard Length End Mill - nano-A Coated
  • Plunge Type
    Centre Cutting
  • Series
    3800
  • Cutter Diameter Tolerance
    H10
  • Number of Flutes
    4
  • Cutting Direction
    Right Hnd
  • MFR Part No.
    03800 004.000
  • Shank Diameter Tolerance
    H6
  • Length Type
    Regular
  • End Mill Type
    End Mill
  • Cutter Diameter
    4mm
  • Flute Length
    11mm
  • Shank Type
    Plain Round
  • Shank Diameter
    6mm
  • Overall Length
    57.0mm
  • Finish/Coating
    Nano-A
  • Material
    Carbide
  • Standards Met
    DIN 6527L
  • Flute Type
    Helical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome