5/16" 4FL L/S Ball Nose Carbide Slot Drill

Order Code: ZT1149181X

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

For maximum strength when milling harder materials where rapid swarf removal is not needed. 4 flute milling cutters have one of the strongest tooth structures available in solid cutters. Centre cutting as standard. Manufactured to Ansi Standards.
Inch Tolerances
Nominal Limits Of Tolerance
Diameter High Low
1/16" - 1/4" 0.000 -0.002
17/64" - 1" 0.000 -0.003
Metric Tolerances
Nominal Limits Of Tolerance
Diameter High Low
1 - 6 0.000 -0.050
7 - 25 0.000 -0.080

See full description
Specifications for 5/16" 4FL L/S Ball Nose Carbide Slot Drill
  • Coolant Delivery
    External
  • Standards Met
    ANSI
  • Finish/Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Plunge Type
    Centre Cutting
  • Cutter Diameter
    5/16in
  • Material
    Carbide
  • Flute Length
    1in
  • Number of Flutes
    4
  • Shank Type
    Plain Round
  • Shank Diameter
    5/16in
  • Overall Length
    3in
  • Reach Type
    Standard Neck
  • Material Application
    Nonferrous Metals
    Brass
    Other soft materials
    Aluminium
  • Milling Application
    High-feed Milling
  • Ball Nose Type
    Ball Nose Slot Drill
  • Length Type
    Long

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome