Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
Carbide End Mills
5745 16.00mm Carbide Fire Coat SL End Mill
By Guhring
Order Code:
ZT1039942P
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-end-mills/5745-16-00mm-carbide-fire-coat-sl-end-mill/p/ZT1039942P
Add to quotation
View all Carbide End Mills
Description unavailable
Specifications
Specifications for 5745 16.00mm Carbide Fire Coat SL End Mill
Overall Length
92.0mm
Helix Angle
45°
Standards Met
Guhring Standard
Finish/Coating
Fire
Cutter Diameter
16.0mm
Shank Type
Plain Round
Cutting Direction
Right Hand
Flute Length
32.0mm
Material
Carbide
Series
5745
Coolant Delivery
External
Shank Diameter
16.0mm
Number of Flutes
6
Shank Diameter Tolerance
h6
Plunge Type
Centre Cutting
Flute Type
Helical
Cutter Diameter Tolerance
h10
End Mill Type
End Mill
Length Type
Regular
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome