0
1

6737 16.00 Carbide RF100 4 Flute Diver End Mills - nano-Si (Signum) Coating

Order Code: ZT3812983S

£189.99 Inc VAT (20%)


Description

Where drilling tools rely on axial coolant ducts and milling tools on radial coolant ducts, RF 100 Diver offers both, in order to optimally cool and protect the face as well as the circumference geometry when drilling and plunging. Guhring's decades of know-how in the production of carbide as well as FEM optimisation ensure maximum efficiency in cooling lubrication, chip evacuation and tool stability.

Features and Benefits
• nano-Si Coating - PVD Coated (TiAl/TiAlSiMoCr) for excellent heat and wear resistance
• Cutting edge preparation for
• Optimal chip space for greater chip flow and control
• High metal removal rate for optimal cutting efficiency
• Up to 100% increased cutting speed in steel
• End geometry allows plunging and ramping for greater versatility

Typical Applications
• Slotting
• Roughing
• Ramping
• Plunging
• Finishing
• Aluminum
• Alloyed steels
• Free cutting steels
• Tool steels
• Stainless steels
• Ti and Ti-alloys
• Cast iron
• Special alloys

Standards
• DIN 6527 L

See full description
Specifications for 6737 16.00 Carbide RF100 4 Flute Diver End Mills - nano-Si (Signum) Coating
  • Shank Diameter Tolerance
    H6
  • Finish/Coating
    Nano-Si ®
  • Series
    6737
  • Length Type
    Regular
  • Material
    Carbide
  • MFR Part No.
    06737 016.000
  • Shank Diameter
    16mm
  • Plunge Type
    Centre Cutting
  • Cutter Diameter Tolerance
    H10
  • Shank Type
    Plain Round
  • Overall Length
    92.0mm
  • End Mill Type
    End Mill
  • Cutting Direction
    Right Hnd
  • Standards Met
    DIN 6527
  • Cutter Diameter
    16mm
  • Flute Length
    32mm
  • Number of Flutes
    4
  • Flute Type
    Helical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome