0
1

6737 19.50mm Carbide RF100 4 Flute Diver End Mills - nano-Si (Signum) Coating

Order Code: ZT3813019S

£289.99 Inc VAT (20%)


Description

Where drilling tools rely on axial coolant ducts and milling tools on radial coolant ducts, RF 100 Diver offers both, in order to optimally cool and protect the face as well as the circumference geometry when drilling and plunging. Guhring's decades of know-how in the production of carbide as well as FEM optimisation ensure maximum efficiency in cooling lubrication, chip evacuation and tool stability.

Features and Benefits
• nano-Si Coating - PVD Coated (TiAl/TiAlSiMoCr) for excellent heat and wear resistance
• Cutting edge preparation for
• Optimal chip space for greater chip flow and control
• High metal removal rate for optimal cutting efficiency
• Up to 100% increased cutting speed in steel
• End geometry allows plunging and ramping for greater versatility

Typical Applications
• Slotting
• Roughing
• Ramping
• Plunging
• Finishing
• Aluminum
• Alloyed steels
• Free cutting steels
• Tool steels
• Stainless steels
• Ti and Ti-alloys
• Cast iron
• Special alloys

Standards
• DIN 6527 L

See full description
Specifications for 6737 19.50mm Carbide RF100 4 Flute Diver End Mills - nano-Si (Signum) Coating
  • Overall Length
    104.0mm
  • Cutter Diameter Tolerance
    H10
  • Cutting Direction
    Right Hnd
  • Flute Type
    Helical
  • Number of Flutes
    4
  • Material
    Carbide
  • Shank Diameter
    20mm
  • Shank Diameter Tolerance
    H6
  • Standards Met
    DIN 6527
  • Flute Length
    38mm
  • End Mill Type
    End Mill
  • Series
    6737
  • Shank Type
    Plain Round
  • Plunge Type
    Centre Cutting
  • Length Type
    Regular
  • Finish/Coating
    Nano-Si ®
  • MFR Part No.
    06737 019.500
  • Cutter Diameter
    19.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome