0
1

6737 7.70mm Carbide RF100 4 Flute Diver End Mills - nano-Si (Signum) Coating

Order Code: ZT3812973S

£56.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£56.990%
5 +£54.145%


Description

Where drilling tools rely on axial coolant ducts and milling tools on radial coolant ducts, RF 100 Diver offers both, in order to optimally cool and protect the face as well as the circumference geometry when drilling and plunging. Guhring's decades of know-how in the production of carbide as well as FEM optimisation ensure maximum efficiency in cooling lubrication, chip evacuation and tool stability.

Features and Benefits
• nano-Si Coating - PVD Coated (TiAl/TiAlSiMoCr) for excellent heat and wear resistance
• Cutting edge preparation for
• Optimal chip space for greater chip flow and control
• High metal removal rate for optimal cutting efficiency
• Up to 100% increased cutting speed in steel
• End geometry allows plunging and ramping for greater versatility

Typical Applications
• Slotting
• Roughing
• Ramping
• Plunging
• Finishing
• Aluminum
• Alloyed steels
• Free cutting steels
• Tool steels
• Stainless steels
• Ti and Ti-alloys
• Cast iron
• Special alloys

Standards
• DIN 6527 L

See full description
Specifications for 6737 7.70mm Carbide RF100 4 Flute Diver End Mills - nano-Si (Signum) Coating
  • Shank Diameter Tolerance
    H6
  • Flute Type
    Helical
  • Shank Type
    Plain Round
  • Overall Length
    63mm
  • Material
    Carbide
  • MFR Part No.
    06737 007.700
  • Flute Length
    19mm
  • Series
    6737
  • Plunge Type
    Centre Cutting
  • Standards Met
    DIN 6527
  • Shank Diameter
    8mm
  • Cutting Direction
    Right Hnd
  • Finish/Coating
    Nano-Si ®
  • Number of Flutes
    4
  • Cutter Diameter Tolerance
    H10
  • Cutter Diameter
    7.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome