0
1

6737 8.00mm Carbide RF100 4 Flute Diver End Mills - nano-Si (Signum) Coating

Order Code: ZT3812951S

£56.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£56.990%
5 +£54.145%


Description

Where drilling tools rely on axial coolant ducts and milling tools on radial coolant ducts, RF 100 Diver offers both, in order to optimally cool and protect the face as well as the circumference geometry when drilling and plunging. Guhring's decades of know-how in the production of carbide as well as FEM optimisation ensure maximum efficiency in cooling lubrication, chip evacuation and tool stability.

Features and Benefits
• nano-Si Coating - PVD Coated (TiAl/TiAlSiMoCr) for excellent heat and wear resistance
• Cutting edge preparation for
• Optimal chip space for greater chip flow and control
• High metal removal rate for optimal cutting efficiency
• Up to 100% increased cutting speed in steel
• End geometry allows plunging and ramping for greater versatility

Typical Applications
• Slotting
• Roughing
• Ramping
• Plunging
• Finishing
• Aluminum
• Alloyed steels
• Free cutting steels
• Tool steels
• Stainless steels
• Ti and Ti-alloys
• Cast iron
• Special alloys

Standards
• DIN 6527 L

See full description
Specifications for 6737 8.00mm Carbide RF100 4 Flute Diver End Mills - nano-Si (Signum) Coating
  • Cutter Diameter
    8mm
  • Shank Diameter
    8mm
  • End Mill Type
    End Mill
  • Number of Flutes
    4
  • Plunge Type
    Centre Cutting
  • Flute Length
    19mm
  • Flute Type
    Helical
  • Finish/Coating
    Nano-Si ®
  • MFR Part No.
    06737 008.800
  • Shank Type
    Plain Round
  • Standards Met
    DIN 6527
  • Shank Diameter Tolerance
    H6
  • Cutting Direction
    Right Hnd
  • Cutter Diameter Tolerance
    H10
  • Series
    6737
  • Material
    Carbide
  • Length Type
    Regular
  • Overall Length
    63.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome