0
1
2
3

EC-E4L 16-34/50C16CF100 Chatter Free Carbide E/M

Order Code: ZT1151583X

£229.99 Inc VAT (20%)


Description

EC-E4L...CF 4 Flute CHATTERFREE, 38° Helix, Medium Length End Mills
ISCAR is introducing 38° helix end mills with variable pitch for roughing and finishing operations. The new EC…CF solid end mills feature excellent chatter dampening ability, due to their variable pitch. The new solid endmills are available in 6 to 20mm.
These new end mills are an excellent solution for low power machines with ISO40 or BT40 adaptations, improving their material removal rate and eliminating vibration.They can be used for up to 2XD full slot machining of alloy and stainless steel, titanium and exotic materials.
ISCAR’s new CHATTERFREE end mills maximise stock removal rate and reduce cycle time in most milling operations. Their unique ground geometry provides excellent surface finish and long tool life while machining at high material removal rates.

See full description
Specifications for EC-E4L 16-34/50C16CF100 Chatter Free Carbide E/M
  • Material
    Carbide
  • Number of Flutes
    4
  • Shank Type
    Plain Round
  • Shank Diameter
    16.0mm
  • Finish/Coating
    TiAlN
  • Cutter Diameter
    16.0mm
  • Shank Diameter Tolerance
    e8
  • Cutting Direction
    Right Hand
  • Coolant Delivery
    External
  • Flute Length
    34.0mm
  • Overall Length
    100.0mm
  • Flute Type
    Helical
  • End Mill Type
    End Mill
  • Length Type
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome