0
1

EC035A12-4C04 IC900 Milling Cutter

Order Code: ZT1151857X

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 +£42.318%


Description

EC-A-4: 4 flute, 30° helix medium length solid carbide endmills.

Grade: IC900
A tough sub-micron PVD TiAlN coated grade. Suitable for medium to high cutting speed. Designed for machining of heat resistant alloys, austenitic stainless steel, hard alloys and carbon steel at interrupted cuts.
ISO Range - P/M/K: (P15-P40)(M20-M30)(K05-K25)
ISO Range - H/S/N: (H10-H25)(S15-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

See full description
Specifications for EC035A12-4C04 IC900 Milling Cutter
  • Cutter Diameter
    3.5mm
  • Flute Length
    12.0mm
  • Helix Angle
    Medium°
  • Shank Diameter Tolerance
    e8
  • Overall Length
    50.0mm
  • Cutting Direction
    Right Hand
  • Number of Flutes
    4
  • Shank Type
    Plain Round
  • Finish/Coating
    TiAlN
  • Shank Diameter
    4.0mm
  • Coolant Delivery
    External
  • Material
    Carbide
  • Flute Type
    Helical
  • End Mill Type
    End Mill
  • Length Type
    Regular
  • MFR Part No.
    5620541

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome