End Mill Carbide, 4FL, Varied Helix, TiAlN Gold Coated, HP, 0.50 Rad, 12mm

Order Code: ZT4796306S

£89.33 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.330%
5 +£82.188%


Description

Available in a variety of specifications and sizes, these 4 flute end mills are manufactured from carbide and possess a TiAlN Gold coating for ultimate resilience. Designed specifically for machining stainless and exotic materials, the end mills have a 0.5mm corner radius and are suited for roughing and semi-finishing.

Features and Benefits
• Next-generation end mills for stainless/exotic materials
• Ideal for roughing/semi-finishing
• Variable helix construction reduces vibrations
• TiAlN Gold coating bolsters tool life and overall durability

Typical Applications
• Suited especially for stainless steel and exotic materials

See full description
Specifications for End Mill Carbide, 4FL, Varied Helix, TiAlN Gold Coated, HP, 0.50 Rad, 12mm
  • Flute Length
    25mm
  • Finish/Coating
    TiAlN
  • Flute Type
    Helical
  • MFR Part No.
    VHVTR41200861203050L
  • Number of Flutes
    4
  • Cutter Diameter
    12mm
  • Material
    Carbide
  • Overall Length
    86mm
  • Shank Diameter
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome