Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
Carbide End Mills
S264 18MM Carbide ALCRN 4FL Short Roughing End Mill
By Dormer
Order Code:
ZT1151352X
£269.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
269.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-end-mills/s264-18mm-carbide-alcrn-4fl-short-roughing-end-mill/p/ZT1151352X
Add to quotation
View all Carbide End Mills
Description
Short series roughing end mill with NR regular coarse pitch profile and 4 flutes
Specifications
Technical Information
Specifications for S264 18MM Carbide ALCRN 4FL Short Roughing End Mill
Material
HM
Shank
Cylindrical shank DIN 6535 HB
Unit of Measurement
Metric
Product Series
S264
Standards Met
DORMER
Number of Flutes
4
Finish/Coating
AlCrN
Length of Cut
Short
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome