S904 3.00mm Carbide 4 Flute Standard Length End Mill
0
1
2

S904 3.00mm Carbide 4 Flute Standard Length End Mill

Order Code: ZT3473513SCopy

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 +£18.045%


Description

Dormer's® multi-application MC-X solid carbide cutters are manufactured from micrograin carbide that has high hardness and toughness to provide excellent wear-resistance and long tool life. The flute geometry of the 4 flute cutters are capable of contouring (semi-finishing and finishing), ramping and slotting operations. All the cutters are centre cutting and have a robust chamfer design on the end teeth to reduce chipping, particularly important on materials with low machinability. As the MC-X cutters are multi-application one tool can be used in many different materials, which helps to further reduce costs and inventory. Flutes designed for good swarf evacuation and a continuous, trouble-free machining operation. High wear-resistance and long tool life. Shank conforms to: DIN 6535 HA. Bright finish.

S904 Series MC-X Carbide 4 Flute End Mill - Standard Length
Multi-purpose 4 flute carbide end mills for profile milling, semi-finishing and finishing. Specially designed conical web allows the same cutter to perform effectively in a range of milling operations. Form relieved for optimum tool life and easy regrinding.

See full description
Specifications for S904 3.00mm Carbide 4 Flute Standard Length End Mill
  • End Mill Type
    End Mill
  • Shank Diameter Tolerance
    H6
  • Series
    S904
  • MFR Part No.
    S9043.0
  • Standards Met
    DORMER
  • Shank Diameter
    3mm
  • Number of Flutes
    4
  • Cutting Direction
    Right Hnd
  • Length Type
    Regular
  • Finish/Coating
    Bright
  • Shank Type
    Plain Round
  • Overall Length
    38mm
  • Material
    Carbide