1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
Series 56 Carbide 4 Flute Plain Shank Short Series Ball Nosed End Mills - TiCN Coated - Metric

Series 56 Carbide 4 Flute Plain Shank Short Series Ball Nosed End Mills - TiCN Coated - Metric


Select
Select
Select
See all variants from
£16.99

Inc VAT (20%)

See all variants from £16.99

Product Description

Series 56 - Short Series, TiCN Coated
Centre cutting. To Manufacturers Standards. Cutting diameter to h10. Shank diameter to h6.

Available as Carbide Uncoated (for general production machining) or TiCN Coated (extends cutter tool life and improves work material surface finish).

See full description

Attributes

Material Grade:

Micrograin

Helix Direction:

Right Hand

Plunge Type:

Centre Cutting

Series:

56 Short

Coolant Delivery:

External

Cutting Direction:

Right Hand

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome